Ideal Warehouse RapidRoll™ English Warning Label, 70-7006
Write a Review
|
Questions & Answers (0)
Product Description
Warning Label - English for RapidRoll™ Portable Barrier Systems. RapidRoll™ is an outdoor portable barrier system that creates a visual barrier in just minutes.
PRICE
$11.75
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Height | 9 ft |
| Weight | 0.3 lbs |
| Thickness | 9 in |
Product Details
| Type | Portable Barrier Accessory |
| Material | Paper |
| Package Quantity | 1 |
| Description | RapidRoll English Warning Label |
| Manufacturers Part Number | 70-7006 |
| For Use With | 70-7050, 70-6030, 70-7000, and 70-7010 |
| Brand | Ideal Warehouse Innovations, Inc. |