WireCrafters® RapidWire 2" x 2" Post to Wall Clips
Write a Review
|
Questions & Answers (0)
Product Description
WireCrafters RapidWire design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 GA Woven Wire welded into an angle frame. Posts are 14 GA 2" square tubing. Build wire partitions of any size and configuration with WireCrafters RapidWire Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. All hardware including floor anchors are included.
PRICE
$12.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
| Inside Width | 2 in |
| Inside Depth | 2 in |
| Inside Height | 2 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Hardware |
| Color | Gray |
| Series | Style 840 |
| Style | Wall Mounting Bracket |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | OPCLCT2H |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |