Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB1318153

MPN #: 20204RW

RapidWire™ Welded Wire 4 Sided Cage w/5' Sliding Door No Ceiling 20' 6" x 20' 6" x 10' 5-1/4"H

Product Description
RapidWire™ Welded Wire, 4 Sided Cage w/5' Sliding Door, 20' 6" x 20' 6" x 10' 5-1/4"H

Rapid Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. This is lighter duty than WireCrafters Style 840. Rapid Wire consists of 2" x 2" square mesh openings, 10 gauge welded wire, with a powder coat gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. Each kit is made up of a stackable panel system, in which panels stack on top of each other to reach the indicated height. Each kit also includes a hinged or a sliding door with a cylinder keyed lock and 2 keys.

PRICE
$6,099.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
6099.00
Buy 3+ units
5795.00Save $304.00 (5%)
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20' 6" ft
Depth246 ft
Height10' 5-1/4" ft
Inside Width244 in
Inside Depth120 in
Inside Height125-1/4 in
Weight1641 lbs
Nominal Height10 ft
Nominal Depth20-1/2 ft
Nominal Width20-1/2 ft

Product Details

Assembly RequiredYes
Service WindowNo
ColorGray
SeriesRapidWire#8482;
Number of Sides4
RoofNo
Material2" x 2" 10 ga. Wire Welded Into 13 Ga. Angle Frame
Package Quantity1
Manufacturers Part Number20204RW
BrandWireCrafters

Warranty

Warranty1 yr