Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790727

MPN #: 7530CE-Y

US Cargo Control Ratchet Strap with Chain Extensions, 3" x 30', Yellow

Product Description
This 3" x 30' Yellow Tie Down Strap with Chain Extension offers the same working load limit as a standard 4" ratchet strap but with a slimmer, more manageable profile. The low-stretch polyester webbing provides strong, reliable tensioning without the bulk, making it easier to handle on busy job sites. Unlike cam straps, the ratcheting mechanism doesn't rely on operator strength alone, so you can dial in the precise amount of tension your load requires. Flat hooks connect to rub rails or trailer edges with a wide contact surface for even force distribution.

3" Chain End Tie Down Strap Features:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Heavy-Duty 3/8" Chain Extension End Hardware: Combines the strength of grade 70 transport chain with the softness of polyester webbing - use rub rails or stake pockets to tie down your cargo without risking damage to the strap's webbing. 18" long with a 3" D-ring and clevis grab hook for quick and secure connections.
  • Corrosion-Resistant Hardware: Ratchet and wire hooks are zinc-plated for weather-protection.
  • Corrosion-Resistant Hardware: The ratchet and chain extensions are both zinc-plated to resist rust.
  • Industry-Compliant: This 3 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width3 in
Weight16.9 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number7530CE-Y
BrandUS Cargo Control
End FittingChain Extension