Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790896

MPN #: 5024WH-OD

US Cargo Control Ratchet Strap with Double J-Hooks, 2" x 24', Olive

Product Description
This 2" x 24' Military Ratchet Strap Tie Down is built to meet the stringent standards required for military and government transport applications. The durable polyester webbing offers a secure yet cargo-friendly hold, while the ratcheting mechanism delivers precise tension control. Wire double J-hooks attach easily to D-rings and narrow anchor points for versatile securement in tight spaces. Engineered for reliability in demanding environments where consistent load security is mission-critical.

Quality-Focused Ratchet Strap Construction:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Built to Work Better: With a longer fixed end than most standard straps, you can position the ratchet further from the anchor point after wrapping around a rub rail. They also have a sewn loop built-in next to the ratchet for extra webbing - simply wrap up the excess strap and tuck it into the loop!
  • Heavy-Duty Wire Hooks: Versatile hooks easily attached to D-rings and other narrow anchor points. Ideal for applications where anchor point space is tight or the connection is harder to reach.
  • Corrosion-Resistant Hardware: Ratchet and wire hooks are zinc-plated for weather-protection.
  • Designed for Fast Tensioning: The ratchet has a long, wide handle and a smooth grip - easy to grip for fast tensioning.
  • Industry-Compliant: This 2 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$24.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 ft
Width2 in
Weight5 lbs
Ultimate Load Strength Weight Capacity10000 lbs
Working Load Weight Limit3333 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorOlive Drab
Manufacturers Part Number5024WH-OD
BrandUS Cargo Control
End FittingWire Hook, Double J-Hook