US Cargo Control Ratchet Strap with Wire, Double J Hooks, 2" x 12', Blue
Write a Review
|
Questions & Answers (0)
Product Description
This 2" x 12' Ratchet Strap Tie Down is a dependable workhorse for flatbed and trailer cargo securement. The polyester webbing is rugged yet gentle on cargo, and the ratcheting mechanism makes it simple to dial in a tight, reliable hold. Wire double J-hooks grip D-rings and narrow anchor points with ease, making this strap ideal for tight spaces and hard-to-reach connections. Versatile enough to handle a wide range of loads across everyday hauling and transport operations.
PRICE
$21.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 2 in |
| Weight | 4 lbs |
| Ultimate Load Strength Weight Capacity | 10000 lbs |
| Working Load Weight Limit | 3333 lbs |
Product Details
| Type | Ratchet Assemblies |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 5012WH-BLU |
| Brand | US Cargo Control |
| End Fitting | Wire Hook, Double J-Hook |