Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790872

MPN #: 7527WH-BLU

US Cargo Control Ratchet Strap with Wire Hooks, 3" x 27', Blue

Product Description
This 3" x 27' Blue Tie Down Strap with Wire Hook / Double J-Hook offers the same working load limit as a standard 4" ratchet strap but with a slimmer, more manageable profile. The low-stretch polyester webbing provides strong, reliable tensioning without the bulk, making it easier to handle on busy job sites. Unlike cam straps, the ratcheting mechanism doesn't rely on operator strength alone, so you can dial in the precise amount of tension your load requires. Wire double J-hooks grip D-rings and narrow anchor points securely, making them well suited for tight spaces.

3" Double J-Hook Tie Down Strap Features:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Heavy-Duty Wire Hooks: Versatile hooks easily attached to D-rings and other narrow anchor points. Ideal for applications where anchor point space is tight or the connection is harder to reach.
  • Corrosion-Resistant Hardware: The ratchet and double J-hooks are both zinc-plated to resist rust.
  • Industry-Compliant: This 3 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 ft
Width3 in
Weight13.1 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorBlue
Manufacturers Part Number7527WH-BLU
BrandUS Cargo Control
End FittingWire Hook, Double J-Hook