US Cargo Control Ratchet Strap with Wire Hooks, 4" x 30', Black
Write a Review
|
Questions & Answers (0)
Product Description
4" x 30' Blackline Heavy Duty Tie Down Strap with Double J-Hook Our 4" wide heavy-duty ratchet straps are made to last. Constructed from industrial-strength webbing with a break strength of 24,000 lbs., they have a working load limit of 6,670 lbs., 23.5% higher than our standard 4" straps! The webbing also offers superior abrasion-resistance, part of which comes from a thicker edge made from concentrated webbing. This slows down the abrasion process (but doesn't prevent it, so you'll still need edge protection).The wire hook end fittings and the ratchet assembly have a zinc plating for protection from the elements.
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 4 in |
| Weight | 16.2 lbs |
| Ultimate Load Strength Weight Capacity | 20000 lbs |
| Working Load Weight Limit | 6670 lbs |
Product Details
| Type | Ratchet Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Blackline |
| Manufacturers Part Number | BL8530WH |
| Brand | US Cargo Control |
| End Fitting | Wire Hook, Double J-Hook |