Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Razor eSpark 13111290 12V 5Ah Scooter Battery

AJC® Razor eSpark 13111290 12V 5Ah Scooter Battery

Item #: WBB1793752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.99 up to 43% OFF

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Frank Mobility Systems Scalamobil 12V 3.4Ah Scooter Battery

AJC® Frank Mobility Systems Scalamobil 12V 3.4Ah Scooter Battery

AJC® Razor E175 E 175 Red 13111259 12V 5Ah Scooter Battery

AJC® Razor E175 E 175 Red 13111259 12V 5Ah Scooter Battery

AJC® Universal UB1250 12V 5Ah Scooter Battery

AJC® Universal UB1250 12V 5Ah Scooter Battery

AJC® Razor E125 12V 5Ah Scooter Battery

AJC® Razor E125 12V 5Ah Scooter Battery

AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery

AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery

AJC® E-glide Dewey Weber A-T Off Road SLA 12V 12Ah Scooter Battery

AJC® E-glide Dewey Weber A-T Off Road SLA 12V 12Ah Scooter Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

AJC® Razor eSpark 13111290 12V 5Ah Scooter Battery

Features:

    • AJC® Brand replacement compatible with a Razor eSpark 13111290 Scooter Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 3.5 inches
    • Width: 2.81 inches
    • Height: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Razor.

Weights & Dimensions

  • Width 2.8 in
  • Length 3.5 in
  • Height 3.9 in
  • Weight 3.6 lbs

Product Details

  • Voltage 12 V
  • Amperage 5 A
  • Terminals F1
  • Compatible Part/Model Number eSpark-13111290-Razor-12V-5Ah-SCB
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Brand AJC Battery
  • Package Quantity 1
  • Warranty 1 Year
  • Manufacturers Part Number AJC-D5S-M-2-133056
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Razor eSpark 13111290 12V 5Ah Scooter Battery

AJC® Razor eSpark 13111290 12V 5Ah Scooter Battery

Item #: WBB1793752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant