Origami RB-OTM 6 Tier Bookshelf 24"L x 10-3/5"W x 65"H Bronze
Write a Review
|
Questions & Answers (0)
Product Description
This open-styled 6-Shelf Organizer Rack - originally designed as bookshelf - is the perfect home for your impressive vinyl record collection, hardcover novels, work manuals, and antique store-finds. Conquer your home office or media room clutter in style. The Rack offers 6 sturdy and durable shelves for display, allowing plenty of space for everything from books to family picture albums, to collectibles. You could also use it to organize and store the kids toys and games, or laundry and bathroom supplies. This freestanding Rack provides simple, smart storage using sleek, clean lines in a variety of colors. You'll find it an elegant option for systematizing and organizing all of your things in your home. We think once you bring it in the house and load it up, you'll like it so much it will still be there, serving it's purpose, years later. The 6-Shelf Organizer Rack is constructed of steel with a durable powder finish to resist chips and prevent scratches. Each spacious shelf can hold as much as 100 pounds. The Rack folds up in less than a minute, making it extra easy to hide away when space is needed. Durable yet lightweight, the 6-Shelf Organizer Rack is delivered to your door neatly folded and fully pre-assembled. No need to worry about finding someone to assemble this product: Simply twist the feet on, unfold it, secure stability by locking the patented Origami connection clip, and swing the top shelf up and over. In less than 2 minutes your sturdy storage solution is ready to go. Match your personal style: the 6-Shelf Organizing Rack comes in vintage bronze and black.
PRICE
$149.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 10-3/5 in |
| Height | 65 in |
| Weight | 27 lbs |
Product Details
| Shelf Capacity | 100 lbs |
| Color | Bronze |
| Style | Foldable |
| Number of Shelves | 6 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RB-OTM |
| Unit Type | 6 Tier Bookshelf |
| Brand | Origami Rack |
Warranty
| Warranty | 1 yr |