R&B Wire® Single Garment Rack, 60", Steel, Chrome Finish
Write a Review
|
Questions & Answers (0)
Product Description
This commercial grade garment rack offers 60 inches of hanging space and is designed for years of service. Heavy-duty garment rack with 72" of garment hanging capacity. Perfect for storing or transporting hanging garments while preventing wrinkling. Built from 7/8" commercial grade steel with heavy duty chrome finish. Equipped with smooth rolling commercial casters with non-marking polyurethane tires. Ships knocked down for freight savings. Weight capacity: 175 lbs. Made in USA.
PRICE
$459.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 27 in |
| Height | 68 in |
| Weight Capacity | 175 lbs |
Product Details
| Type | Single Garment Rack |
| Finish | Chrome |
| Material | Steel |
| Brand | R&B Wire Products |