4-Way w/ Slant Arms (K14) Garment Rack - Square Tubing - Chrome
|
Questions & Answers (0)
Product Description
4-Way w/ Slant Arms (K14)- Square Tubing - Chrome
Arms are independently adjustable every 3" from 48" to 72". Includes adjustable levelers. Frame and legs are made of 1" square tubing. Inner arm uprights are made of 0.83" square tubing. Blade arms are made of 1/2" x 1-1/2" rectangular tubing.
Arms are independently adjustable every 3" from 48" to 72". Includes adjustable levelers. Frame and legs are made of 1" square tubing. Inner arm uprights are made of 0.83" square tubing. Blade arms are made of 1/2" x 1-1/2" rectangular tubing.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 to 72 in |
Product Details
| Style | Fixed |
| Type | 4-Way w/ Slant Arms |
| Class | Garment Racks |
| Finish | Chrome |
| Line | 4-Way Racks |
| Arm Type | Slant Arms |
| Manufacturers Part Number | K14 |
| Brand | Econoco |