Reebok® RB1067-10-M Beamer Athletic Work Hiker, Plain Toe, Men's, Size 10
Write a Review
|
Questions & Answers (0)
Product Description
Reebok® Work RB1067 Beamer - Internal Met Guard Waterproof Athletic Hiker with Removable FootFuel™ Injected EVA Cushion Footbed
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 6 in |
| Size | 10 |
Product Details
| Type | Work Boots |
| Color | Black |
| Toe Type | Plain Toe |
| Outsole Design | Rubber Bottom & Injected EVA Cushion Midsole w/ TPU Heel Shank Stabilizer |
| Style | Beamer |
| Insulated | No |
| Material | Leather |
| Description | Athletic Work Hiker |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RB1067-M-10 |
| Slip Resistant | No |
| Insole | EVA |
| Electrical Hazard Protection | No |
| Waterproof | Yes |
| Brand | Reebok |
Compliance & Certifications
| Certifications | ASTM F2413 |