- General Purpose
- Single Phase
- Open Dripproof (ODP)
- Capacitor Start
- Rigid Base
US Motors, ODP, 5 HP, 1-Phase, 1740 RPM Motor, D5C2K21
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , ODP, 5 HP, 1-Phase, 1740 RPM Motor
PRICE
$1,695.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | F |
| Horsepower | 5 HP |
| Frame | 213T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1740 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 230 V |
| Phase | 1 |
| Nameplate RPM | 1740 rpm |
| Full Load Amps | 22 A |
| Manufacturers Part Number | D5C2K21 |
| Enclosure | DP |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |