- ASTM F2413
- Slip Resistant
- Electrical Hazard Protection
- Steel Toe
- Material -Leather
- Liner Material- Moisture Wicking Nylon Mesh
Reebok® RB4092 All Terrain Work Trail Running Oxford, Steel Toe, Men's Sz 8.5 W Wide, Sage, Blk
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$114.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Size | 8.5 |
Product Details
| Chemical Resistant Sole | Yes |
| Color | Green |
| Puncture Resistant Insole | No |
| Series | All Terrain Work |
| Toe Type | Steel Toe |
| Outsole Design | Rubber |
| Insulated | No |
| Static Dissipative | No |
| Material | Fabric |
| Metatarsal Guard | No |
| Description | Trail Running Oxford |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | RB4092-W-8.5 |
| Slip Resistant | Yes |
| Insole | Removable |
| Lining Material | Seamless Neoprene with Bootie Design |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Non Marking Sole | Yes |
| Brand | Reebok |