- ASTM F2413
- XTR® Brand Composite Toe Cap
- Foot Force® F2A Athletic Footbed
- Side Zipper
- Electrical Hazard Protection
- Composite Toe
- Airport Friendly
- Material -Water Resisting Leather
- Liner Material- Moisture Wicking Nylon Mesh and Waterproof Membrane
Reebok® RB8850 Stealth 8" Boot with Side Zipper, Composite Toe, Men's Sz 8 M Wide, Coyote
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 8 |
| Boot Height | 8 in |
Product Details
| Chemical Resistant Sole | Yes |
| Puncture Resistant Insole | No |
| Static Dissipative | No |
| Material | Nylon |
| Metatarsal Guard | No |
| Gender | Men's |
| Manufacturers Part Number | RB8850-M-8 |
| Insole | Removable |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Non Marking Sole | Yes |
| Brand | Reebok |
| Type | Stealth Boot |
| Color | Coyote Brown |
| Series | Rapid Response RB |
| Toe Type | Composite Toe |
| Outsole Design | Rubber |
| Insulated | No |
| Description | Stealth 8" Boot with Side Zipper |
| Package Quantity | 1 |
| Slip Resistant | Yes |
| Lining Material | Moisture Wicking Nylon Mesh |