Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2314587

MPN #: RB8894-W-8.5*

Reebok® RB8894 Stealth 8" Boot with Side Zipper, Composite Toe, Men's Sz 8.5 W Wide, Desert Tan

Product Description
Reebok® RB8894 Stealth 8" Boot with Side Zipper, Composite Toe, Men's Sz 8.5 W Wide, Desert Tan

Features:

  • ASTM F2413
  • XTR® Brand Composite Toe Cap
  • Foot Force® F2A Athletic Footbed
  • Side Zipper
  • Electrical Hazard Protection
  • Composite Toe
  • Airport Friendly
  • Material -Waterproof Tumbled Full Grain Leather
  • Liner Material- Moisture Wicking Nylon Mesh, Hydro-Shield® Waterproof Bootie
PRICE
$169.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy