Reebok Athletic Work Shoe, Breathable Mesh, Black, 10M
Write a Review
|
Questions & Answers (0)
Product Description
Confidently land your next step in the Reebok Astroride Strike Work. The lightweight, breathable upper is perfectly designed to secure your foot without limiting your movement. A low-cut design around the ankle provides freedom to move. Feel confident with each next step with the Astroride Strike's patterned rubber outsole, designed for durability.
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 10 |
Product Details
| Color | Black |
| Toe Type | Composite Toe |
| For Use With | Work |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Fabric |
| Gender | Men's |
| Manufacturers Part Number | RB4672-M-10.0 |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Reebok |