Confidently land your next step in the Reebok Astroride Strike Work. The lightweight, breathable upper is perfectly designed to secure your foot without limiting your movement. A low-cut design around the ankle provides freedom to move. Feel confident with each next step with the Astroride Strike's patterned rubber outsole, designed for durability.
Reebok Athletic Work Shoe, Breathable Mesh, Black, 11.5W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Size | 11.5 |
Product Details
| Color | Black |
| Toe Type | Composite Toe |
| For Use With | Work |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Fabric |
| Gender | Men's |
| Manufacturers Part Number | RB4672-W-11.5 |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Reebok |