Features
- Fire rated for up to 2-hour rated floors
- Maintains the fire classification of the floor
Weights & Dimensions
| Cover Size | 8-1/4" |
Product Details
| Type | Poke-Thru |
| Insulation Material | Intermescent Fire Barrier |
| Mounting Method | Through Floor |
| Material | Aluminum & Brass Flanges Shipped W/Black Slide Cover |
| Description | Flange & Black Slider Holder Assembly |
| Color | Brushed Aluminum |
| Manufacturers Part Number | RC4CTCAL |
| Number of Outlets | 0 |
| Brand | Wiremold |