Features
- Fire rated for up to 2-hour rated floors
- Maintains the fire classification of the floor
Weights & Dimensions
| Cover Size | 8-1/4" |
Product Details
| Type | Poke-Thru |
| Insulation Material | Intermescent Fire Barrier |
| Mounting Method | Screw On |
| Material | Not Assembled |
| Description | Scrub Water Retro Kit |
| Color | Yellow |
| Manufacturers Part Number | RC4KTCBS |
| Number of Outlets | 4 |
| Brand | Wiremold |