Features:
- A professional operation and cleaning kit for microscopes, cameras, laptops, etc., no water marks left, non-corruptive
- AmScope professional cleaning kit for microscopes, including a cleaning liquid, a cleaning cloth and a cleaning brush
- Type A and B immersion oils; Safe for all lenses
- Safe for all optical lenses of microscopes and cameras; no harm to lens coatings
- Low-lint dedicate task wipes
- Type A and B immersion oils; volume: 1/4 Oz (7ml); refractive index: ND=1.515; meets ISO-8036/1; Standardized at 23°C
- Task wipers: 280-count, 4.4" x 8.4" (11cm x 21cm)
- Optics cleaning liquid (glycol): 59.2ml
- Brush length: 5-1/2" (13.5cm)
- Screen cleaning liquid: 100ml
- Cleaning cloth: 5-7/8" x 6-3/4" (15 x 17cm)
- Material: rubber, plastic, nylon
- 1 AmScope microscope cleaning kit with 1 piece cleaning cloth, 1 cleaning liquid and 1 brush
- 1 Type A immersion oil
- 1 Type B immersion oil
- 1 280-ct box of task wipers
- 1 Cleaning liquid for optics