Features
- Fire rated for up to 2-hour rated floors
- Maintains the fire classification of the floor
Weights & Dimensions
| Cover Size | 6-1/4" |
Product Details
| Type | Poke-Thru |
| Mounting Method | Screw On |
| Material | Non-Metallic |
| Description | Duplex Replacement Receptacles |
| Color | Black |
| Manufacturers Part Number | RC4REC2 |
| Number of Outlets | 0 |
| Brand | Wiremold |