Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884268

MPN #: 828R

Wiremold 828r Floor Box Duplex Receptacle Cover W/Flip Lids, Brass - Pkg Qty 10

Product Description
Wiremold 828R Floor Box Duplex Receptacle Cover W/Flip Lids, Brass

Features

  • Available in one-, two-, and three-gang configurations
  • Removable dividers increase capacity
  • More configurations to support multiservice applications
  • Triple service boxes
  • Accommodates power, communication and/or audio/video devices
PRICE
$889.50  Sold in packages of 10 / $88.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialBrass
DescriptionDuplex Receptacle Cover W/Flip Lids
ColorBrass, Brushed Aluminum, Black, Brown
Manufacturers Part Number828R
Number of Outlets2
Cable EntryThrough Floor
BrandWiremold