Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179912

MPN #: RC7P3520X5

Pyramex® RC7P35 7-In-1 Parka Jacket, 5XL, Hi-Vis Orange

Product Description
Outer Parka:
  • Waterproof - ANSI 107-2020: AATCC 127
  • Hi-vis polyester shell with quilted lining and storm cuffs
  • Heavy duty zipper front closure with snap storm flaps
  • Side zippers for greater range of motion
  • Concealed detachable hood
  • Inner and outer cell phone pocket, 2 storm flap snap pockets, and 2 mic tabs
  • 6 pockets: 3 outer, 3 inner
Outer Parka Materials:
  • Outer parka: 300D polyurethane (PU) coated waterproof polyester shell
  • Inner lining: 160gsm quilted polyester cotton with 210T taffeta
  • Yellow contrasting trim: 120gsm solid knit 100% polyester
  • Reflective tape: Generic brand flat silver
Inner Jacket:
  • Waterproof - ANSI 107-2020: AATCC 127
  • Hi-vis polyester with black bottom
  • Reverses from hi-vis orange to black
  • Converts to vest with removable, zip-out elastic sleeves
  • 2 storm flap pockets and 2 mic tabs
  • 4 pockets: 2 outer, 2 inner
Inner Jacket Materials:
  • Outside: 300D polyurethane (PU) coated waterproof polyester shell
  • 75D x 150D fabric/100% polyester/TPU coating/water-resistant treatment
  • Inner lining: 80g fiber fill
  • Yellow contrasting trim: 120gsm solid knit 100% polyester
  • Reflective tape: Flat silver
Outer Parka Closure:
  • Front: 8# SBS zipper
  • Cuff: 580G elastic knit
  • Hood: drawstring
Inner Jacket Closure:
  • Front: 8# black resin zipper
  • Cuff: weatherproof elastic band
Outer and Inner Reflective Striping:
  • One 2" silver reflective stripe applied horizontally dividing black material from orange material
  • Two 2" silver reflective stripes run vertically from top of horizontal stripes over shoulders to top of back side horizontal stripe
  • One 2" silver reflective stripe around both long sleeves
  • Lower stripe to divide black from orange material
Special Features:
  • Mic tabs: two double tacked microphone tabs on left and right shoulders on front of jacket


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL
Fits Chest Size34-13/16

Product Details

TypeHigh Visibility Jacket
Reflective TapeYes
ColorOrange
Number of Pockets10
Number of Inside Pockets5
StyleWaterproof Parka
InsulatedYes
Closure TypeZipper & Snap
High VisibilityYes
MaterialPolyester
Front ClosureZipper
DescriptionParka Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberRC7P3520X5
Lining MaterialQuilted Polyester Cotton, 210T Taffeta
WaterproofYes
Primary UseCold Weather Protection
Number of Outside Pockets5
Water ResistantYes
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type R Class 3, CSA Class 2 Level 2