Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3180048

MPN #: RP3110X3

Pyramex® RP31 Parka Jacket, 3XL, Hi-Vis Lime

Product Description
Stay prepared and warm with the RP31 safety parka. Waterproof shell with zip-out polar fleece liner, concealable hood, adjustable fit, 8 pockets and reflective striping for added functionality and visibility.

Features:
  • Versatile Weather Protection: Waterproof shell with zip-out polar fleece liner and elastic cuffs offer protection and warmth in versatile weather conditions
  • Customizable Comfort: Concealed, detachable drawstring hood and drawstring waist enable personalized fit and weather adaptation
  • Color-Blocked Design: Color-blocked design cleverly hides dirt and stains
  • Optimized Storage: Multiple exterior and interior pockets with snap, hook and loop, and zipper closures offer secure storage for all essentials
  • Enhanced Visibility: Strategically placed 2" silver reflective striping provides unmatched visibility in low-light conditions
  • Tried And Tested: Meets ANSI/ISEA 107-2020 Type R Class 3 and ANSI/ISEA 107-2020: AATCC 127 (Waterproof) standards ensuring high-visibility and safety
Materials
  • Exterior: 300D Polyurethane (PU) Coated Waterproof Polyester Shell
  • Interior: 220 GSM Quilted Polyester Cotton with 210T Taffeta
  • Interior Collar: Fleece
  • Reflective Tape: Generic Silver
  • Waist: Exterior Material with Elastic Drawstring
  • Wrists: Exterior Material Paired with Elastic Band and Hook & Loop
  • SBS Zipper: 100% Polyester Fabric, Resin, and Metal
  • Hood: Exterior Material with 210T Taffeta Interior and Nylon Drawstring
  • This product contains components that may be a potential risk to allergic reactions (latex in the wrist cuff and bottom hem). Do not use in the event of hypersensitivity signs or a known allergy to latex
Reflective Tape
  • Lower Chest: One 2" Silver Reflective Stripe Applied Horizontally
  • Chest, Shoulders, Back: Two 2" Silver Reflective Stripes Applied Vertically
  • Sleeves: Two 2" Silver Reflective Stripes Applied Horizontally


PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL
Fits Chest Size31

Product Details

TypeHigh Visibility Jacket
Reflective TapeYes
ColorGreen
Number of Pockets8
Number of Inside Pockets3
StyleWaterproof Parka
InsulatedYes
Closure TypeZipper
High VisibilityYes
MaterialPolyester
Front ClosureZipper
DescriptionParka Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberRP3110X3
Lining MaterialPolar Fleece
WaterproofYes
Primary UseCold Weather Protection
Number of Outside Pockets5
Water ResistantYes
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type R Class 3