TRITAN RCB121616 Needle Bearing, Drawn Cup Roller Clutch & Bearing Assembly, Bore 19.05mm
Write a Review
|
Questions & Answers (0)
Product Description
Bearings Limited RCB121616 Needle Bearing, Drawn Cup Roller Clutch & Bearing Assembly, Bore 19.05mm
Needle roller bearings are a type of roller bearings and are classified as either radial or thrust depending on the direction of the load they support. Needle roller bearings include bearings whose rollers slightly exceed the size range of needle rollers as stipulated by ISO. Needle roller bearings include drawn cup, solid radial bearings, and thrust needle bearings. Needle Roller bearings are available in two types: caged and full complement. Drawn cup outer rings are made of carefully selected alloy steel sheet. They are surface-hardened alter precise pressing, giving them a unique structure. The cage of the needle bearing accurately guides the rollers at the pitch diameter of the rollers. The surface of the cage is hardened to reduce frictional torque and increase rigidity and wear resistance.
Needle roller bearings are a type of roller bearings and are classified as either radial or thrust depending on the direction of the load they support. Needle roller bearings include bearings whose rollers slightly exceed the size range of needle rollers as stipulated by ISO. Needle roller bearings include drawn cup, solid radial bearings, and thrust needle bearings. Needle Roller bearings are available in two types: caged and full complement. Drawn cup outer rings are made of carefully selected alloy steel sheet. They are surface-hardened alter precise pressing, giving them a unique structure. The cage of the needle bearing accurately guides the rollers at the pitch diameter of the rollers. The surface of the cage is hardened to reduce frictional torque and increase rigidity and wear resistance.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25.4 mm |
| Bore Diameter | 19.05 mm |
| Static Load Rating | 9440 N |
| Diameter | 25.4 mm |
Product Details
| Max Speed | 11600 rpm |
| Cage Material | Pressed Steel |
| Manufacturers Part Number | RCB121616 |
| Max Temperature | 250°F °F |
| Dynamic Load Rating | 8580 |
| Brand | Bearings Limited |