Cup and Lid Organizer, countertop, (4) compartments for portion cups and/or lids, 4-1/4" max cup/lid diameter, 13-1/4" H x 7" W x 7" H, polystyrene, black.
Dispense-Rite® RCLO-LG-4BT - Cup And Lid Organizer, 4 Sections, Countertop
Write a Review
|
Questions & Answers (0)
Product Description
RCLO Series revolving countertop cup and lid organizer features durable polystyrene construction. A built in spinning carousel provides easy access to all 4 cup or lid compartments. The maximum acceptable cup or lid diameter for this model is 4-1/4".
PRICE
$151.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 9-1/2 in |
| Height | 18-1/4 in |
Product Details
| Mounting Location | Countertop |
| Material | Polystyrene |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Description | 4 Section Countertop Cup And Lid Organizer |
| Color | Black |
| Manufacturers Part Number | RCLO-LG-4BT |
| Symbols | Made in USA |
| Brand | Dispense-Rite |