Dispense-Rite® 4 Section Stainless Steel Cup and Lid Organizer
Write a Review
|
Questions & Answers (0)
Product Description
This countertop or surface mount unit features quality stainless steel construction and adjustable dividers to accommodate multiple cup and lid sizes. 19-1/2"W x 5"D x 8"H overall.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 5 in |
| Height | 8 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | 4 Section Cup and Lid Organizer |
| Color | Silver |
| Manufacturers Part Number | CTLD-19 |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 yr |