- UL recognized File E100312
- Wide choice of heads and actuators.
- Captive cover screws.
- Internal grounding screw.
- Dustproof, Oil Tight, Water-Resistant.
- Temp. range +5°F to +160°F (-15°C to +70°C).
Relay and Control RCM-401 Adjustable Length Roller Lever
Write a Review
|
Questions & Answers (0)
Product Description
Relay and Control Mini Limit Switches
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.98 in |
| Width | 1.11 in |
| Depth | 1-1/8 in |
| Height | ADJ in |
| Weight | 0.5 |
Product Details
| Type | Adjustable Length Roller Lever |
| Color | Blue |
| Manufacturers Part Number | RCM-401 |
| Brand | Relay and Control |