en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2094125

MPN #: RD1212NH

Fill-Rite RD1212NH, Rotary Hinged Vane Pump, Portable, 12 GPM, Multiple Mounting Options

(1)
|
Questions & Answers (0)
See price in cart
Ships in One Business Day
Fill-Rite RD1212NH, Rotary Hinged Vane Pump, Portable, 12 GPM, Multiple Mounting Options

The RD Series Portable Fuel Transfer Pumps are reinventing the way people fuel their vehicles and machinery. With the RD12 you get a flow rate of up to 12 gallons per minute, the flexibility of mounting it or holding it by hand, and quick connect DC power, giving you the ability to fuel just about anything, anytime, anywhere.

Features:

  • Up to 12 GPM (45 LPM)
  • Compatible with gasoline, diesel, biodiesel (up to B20), kerosene and E15
  • Aluminum construction
  • 3/4 in inlet/outlet
  • Low profile
  • Thermally protected
  • Self-priming
  • 30-Minute duty cycle
  • Smooth operating in-line switch
  • Includes pump, manual nozle, 8 ft discharge hose, 6 ft suction hose and 10 ft quick connect power cord with alligator clips
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.