Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB2299815

MPN #: 611132019999

SCILOGEX RE100-Pro LCD Rotary Evaporator, Vertical Coiled Condenser, Motorized Lift

Product Description
SCILOGEX RE100-Pro Rotary Evaporator including vertical coiled condenser, 5L bath, 1000ml evaporating flask NS 24/40 and 1000ml receiving flask KS 35/20, 110V, 50/60Hz, US Plug.

Features:
  • Digital display of both rotation speed and heating temperature allows for optimal control of all distillation processes
  • 5L heating bath with wide temperature range from room temp. to 180°C
  • Patented condenser (cooling surface 1500cm2) with excellent cooling effect
  • Automatic motor lift releases the evaporating flask to a safe position in case of power failure
  • Speed range from 20 to 280 RPM, and interval operation in clockwise and anticlockwise directions for drying process
  • Overheating protection temperature at 220°C
  • Timer function for precise control processing
  • Chemical-resistant PTFE seals and patented pressure springs provide excellent sealing
  • Precise temperature control and adjustable safety circuit
  • Quick release connectors for easy flask removal
  • Ejection mechanism ensures easy removal of evaporating flask
  • Patented double spring sealing ring which is made of PTFE provides excellent sealing performance
  • Remote function provides PC control and data transmission
  • 2 year limited warranty


PRICE
$4,950.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/4 in
Width18 in
Height23 in

Product Details

TypeRotary Evaporator
DisplayLCD
Lift TypeMotorized
Hertz50/60 Hz
Permissable Temperature5-40°C °C
Speed Range20-280 RPM
Motor TypeBrushless DC
Temperature RangeRoom Temp. to 180 °C
CondenserVertical Coiled
Capacity5L Heating Bath
Wattage1400 W
Voltage110 V
DescriptionRE100-Pro LCD Digital Rotary Evaporator
Package Quantity1
Manufacturers Part Number611132019999
TimerYes
Protection ClassIP20
BrandScilogex

Warranty

Warranty2 yr