Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3142796

MPN #: URB1228-1A-ME

Hallowell® Ready-Built 1-Tier 1 Door Locker, 12"W x 12"D x 78"H, Black, Assembled

Product Description
Fully-Assembled and ready to use right out of the box. Ready-Built™ lockers ship complete with a master-keyed controlled combination padlock (included) for each locker door so lockers are ready to use the minute they arrive. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. All doors are louvered for ventilation and include a continuous piano hinge to insure a worry-free door operation. Wardrobe doors include a cold rolled sheet stainless steel recessed handle allowing the included padlock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. Lockers ship fully-assembled.

Features:
  • BODY CONSTRUCTION: Knock-down, 24 gauge
  • BODY STYLES: Single, double, triple and six tier
  • DOOR: 16 gauge, 18 gauge for box doors
  • HINGES: Continuous piano type
  • HANDLE (Wardrobe): Stainless steel recessed handle with multi-point gravity lift-type latching. Recessed handle protects finish from being marred by padlock
  • HANDLE (Box): Box lockers include a projecting single-point friction catch door pull. No moving parts insures quiet maintenance-free operation
  • HOOKS: One double prong ceiling hook and two single hooks per single and double tier opening. One double ceiling hook for triple tier. No hooks for box lockers
  • COAT RODS: Available for single tier at a nominal cost
  • SHELVES: Hat shelf is included in single tier lockers
  • LEGS: 6" high legs are standard. Lockers without legs are available for a nominal charge


PRICE
$295.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height78 in
Compartment Width9-1/4 in
Compartment Depth11 in
Compartment Height69 in
Weight55.5 lbs

Product Details

Lock TypeCombination Padlock
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorBlack
SeriesReady Built
Tier TypeSingle Tier
Configuration1 Wide
Number of Doors1
MaterialSteel
Construction TypeAssembled
Number of Compartments1
Manufacturers Part NumberURB1228-1A-ME
BrandHallowell

Warranty

Warranty2 yr