Hallowell® Fort Knox 1-Tier 1 Door Locker, 18"W x 24"D x 78"H, Black, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components. MADE IN THE USA
PRICE
$1,309.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 24 in |
| Height | 78 in |
| Compartment Width | 18 in |
| Compartment Depth | 24 in |
| Compartment Height | 72 in |
| Weight | 179 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | General Purpose Heavy Duty Locker |
| Shelf Capacity | 100 lbs |
| Number of Adjustable Shelves | 4 |
| Door Handle Type | Recessed |
| Color | Black |
| Door Type | Solid |
| Series | Fort Knox |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Manufacturers Part Number | FKL8478-1ME |
| Number of Fixed Shelves | 1 |
| Brand | Hallowell |