Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252919

MPN #: URB1258-1ASB-MB

Hallowell® ReadyBuilt II Locker, 1-Tier, 12"W x 15"D x 83"H, Marine Blue, Assembled

Product Description
Fully-Assembled, Fully-Loaded and ready to use right out of the box! Ready-Built II lockers ship complete slope tops, closed metal base and include a master-keyed controlled combination padlock for each locker door so lockers are ready to use the minute they arrive. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. All doors are louvered for ventilation and include a continuous piano hinge to insure a worry-free door operation. Wardrobe doors include a stainless steel recessed handle allowing the included padlock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. Lockers ship fully-assembled.

Features:
  • 12"W×15"D×83"H (overall dimensions, including 6" legs and slope‑top clearance)
  • 707 Marine Blue finish
  • Single Tier,1‑Wide configuration
  • 16Gauge Louvered Doors,24Gauge ColdRolled Sheet Steel Body
  • Stainless Steel Recessed Handle with3‑Point GravityLift‑Type Latching
  • 16Gauge Continuous Piano Hinge
  • Includes Slope Tops, Closed Metal Base, Combination Padlock, Lock Hole Cover Plate, Hat Shelf,1‑Double Hook and2‑Single Hooks
  • 2Year Warranty


PRICE
$369.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth15 in
Height83 in
Weight67.5 lbs

Product Details

Lock TypeCombination Padlock
Door Handle TypeRecessed
ColorBlue
Tier TypeSingle Tier
Configuration1 Wide
MaterialSteel
Construction TypeAssembled
Number of Compartments1
Manufacturers Part NumberURB1258-1ASB-MB
BrandHallowell

Warranty

Warranty2 yr