United Scientific Reagent Bottle, Narrow Mouth, PP, 1000ml Capacity, Clear, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
These autoclavable narrow mouth polypropylene bottles are rigid, translucent and have excellent contact clarity. Include polypropylene caps.
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-1/2 in |
| Diameter | 1-1/16 |
Product Details
| Type | Reagent Bottle |
| Neck Finish | 38-430 |
| Color | Clear |
| Cap Material | Polypropylene |
| Capacity | 1000 |
| Closure Type | Screw Closure |
| Material | Polypropylene |
| Package Quantity | 50 |
| Manufacturers Part Number | 33305-BULK |
| Cap Color Family | Clear |
| Brand | United Scientific |