Newstripe Rear Caster, 10001231
Write a Review
|
Questions & Answers (0)
Product Description
Newstripe's Rear Caster allows you to create the perfect circles and arcs. The Rear Caster quickly and easily lowers when needed to paint circles and arcs, then locks in the upright position for painting straight lines.
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Description | Rear Caster |
| Manufacturers Part Number | 10001231 |
| For Use With | Newstripe's Striping Machines |
| Brand | Newstripe |
Warranty
| Warranty | 18 mo |