Haviland Rear Replacement Blade, Red Gum 3-1/8" x 3/16" x 36-7/16" 13 Holes - VF 81216 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
This blade is manufactured to fit a machine made by Viper, model number - Fang 24T or 26T. This is the rear blade of the machine and is manufactured per OEM specs, in a Red Gum material. This material is excellent for virtually any type of floor. Blade specs: 3-1/8"H x 36-7/16"W, 3/16" thick, with 13 mounting holes. For use with: Viper Model - Viper Fang 24T - 26T
PRICE
$71.25 Sold in packages of 3 / $23.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-7/16 in |
| Height | 3-1/8 in |
| Weight | 0.8 lbs |
| Thickness | 3/16 |
| Cleaning Width | 36-7/16 in |
Product Details
| Color | Red |
| For Use With | Viper Model - Viper Fang 24T - 26T |
| Style | 13 Holes |
| Mounting Location | Rear |
| Material | Red Gum |
| Description | Rear Blade w/13 Holes |
| Package Quantity | 3 |
| Manufacturers Part Number | VP-36.4-2 A RG |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Brand | Viper |