Karcher 37” Mixed Blades, Front Poly/Rear Linatex
Write a Review
|
Questions & Answers (0)
Product Description
Experience versatile floor care with the Genuine Karcher 37-inch Mixed Squeegee Blade Set (Part No. 4.039-366.0). Designed for 950mm parabolic squeegees, this set pairs a robust, oil-resistant polyurethane front blade with a tear-resistant Linatex rear blade. Replace quarterly to guarantee flawless liquid extraction and dry, safe commercial floors everywhere.
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1040 mm |
Product Details
| Mounting Location | Rear |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 4.039-366.0 |
| Part Type | Squeegee |
| Brand | Karcher |