Rear View Safety Mercedes Sprinter Third Brake Light Backup Camera RVS-916-01
Write a Review
|
Questions & Answers (0)
Product Description
The Mercedes Sprinter Third Brake Light camera is complete with a 130° Angle backup camera using a MT9V136 lens with night vision and all the wires, connectors and mounts you will need. The Third Brake Light is completely weather proof with a IP68K rating, strong and reliable, shock resistant with a 10G impact rating (highest in the industry) and comes with a full year warranty. This Mercedes Sprinter Backup Camera works on all new Sprinter Bodies 2007-2013.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Third Brake Light |
| Voltage | 12V DC V |
| Power Cord | 33' |
| Description | Rear View Backup Camera - Sprinter Van |
| Color | Red |
| Manufacturers Part Number | RVS-916-01 |
| Number of Cameras | 1 |
| Lens Size | 2.1mm |
| Camera Viewing Angle | 130° |
| Brand | Rear View Safety |