Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3069709

MPN #: JT9-72-2120

JET® Receptacle 115V (Tw) 16-32, JT9-72-2120

Product Description

This is an original replacement part manufactured for use with Jet drum sanders. The special receptacle is used to provide an outlet to connect a vacuum or dust collection system. This receptacle is available as an individual replacement part, please see model diagram for associative parts.

For Use With:
  • Jet 16-32 Plus (629004K) Sander
  • 22-44 Plus Sander
  • 22-44 (Pro 3) Drum Sander
  • 22-44OSC Oscillating Drum Sander



PRICE
$10.75

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-72-2120
TypeReceptacle
For Use WithSanders
BrandJET