Boss Reception Desk - 48" - Mahogany
|
Questions & Answers (0)
Product Description
Boss Reception Desk 48"W X 26"D X 41-1/2"H Mahogany
The reception desk shell can be used alone or in conjunction with other reception items. This Mahogany unit makes a good first impression every time.
The reception desk shell can be used alone or in conjunction with other reception items. This Mahogany unit makes a good first impression every time.
PRICE
$305.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 26 in |
| Height | 41-1/2 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | Yes |
| Type | Reception Station |
| Table Top Color Family | Mahogany |
| Top Color Family | Mahogany |
| Style | Reception Desk |
| Base Color Family | Mahogany |
| Description | Reception Desk |
| Table Top Material | Laminate |
| Manufacturers Part Number | N168-M |
| Base Material | Laminate |
| Shape | Rectangle |
| Brand | Boss |
Warranty
| Warranty | 1 yr |