OfficeSource Reception Tables Side C Table w/ Laminate Top, 22-1/4"Wx15-3/4"Dx25-1/2"H, Coastal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Create a warm and welcoming reception area, with this large side table. Durable and sturdy, this laminate top side table is sure to be the perfect place for magazines, or for showing off your business awards. The table is offered in a number of great finish options, so you can create the office space that is the true reflection of your business style. Be sure to pair this reception table with other key pieces that'll help to finish out your office space.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/4 in |
| Width | 15-3/4 in |
| Height | 25-1/2 in |
| Weight | 11 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Color | Coastal Gray |
| Top Color Family | Coastal Gray |
| Package Quantity | 1 |
| Frame Material | Metal |
| Leg Type | Metal C-Leg |
| Manufacturers Part Number | OSTC66TCG |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | OfficeSource |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | RTA |