x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Acudor Recessed Valve Box Prime Coated, 12 x 12 x 8

Acudor Recessed Valve Box Prime Coated, 12 x 12 x 8

Item #: WBB766570

Not Yet Rated

Price: $163.95

Save $8.20 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Acudor Recessed Valve Box Prime Coated -12 X 12 X 8

Acudor Recessed Valve Box Prime Coated -12 X 12 X 8Provides easy access to all types of valves and controls that need to be concealed in the wall, but protected by a fully enclosed box. The depth of the valve box can be modified to meet all the valve and control requirements. When required, vision panels, louvers, engraved plates can be supplied, along with special holes for pipes or conduits.

  • BRAND Acudor
  • OVERALL FRAME WIDTH INCHES 14
  • OVERALL FRAME DEPTH INCHES 8
  • NUMBER OF LATCHES 1
  • WEIGHT LBS 14
  • OVERALL FRAME HEIGHT INCHES 14
  • MANUFACTURERS PART NUMBER ARVB-121208CLPC
  • STEEL GAUGE 16
  • DOOR WIDTH INCHES 12
  • CONSTRUCTION Stainless Steel
  • TYPE Recessed
  • DOOR HEIGHT INCHES 12
  • COLOR FINISH Prime Coated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acudor Recessed Valve Box Prime Coated, 12 x 12 x 8

Acudor Recessed Valve Box Prime Coated, 12 x 12 x 8

Item #: WBB766570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant