Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Florence

Model # :WBB684168

MPN #: 1250-6HA

Recessed Vertical 1250 Series, 6 Door Mailbox, Anodized Aluminum

Product Description
Florence vertical mailboxes have long been the ideal solution for small apartment homes. Constructed of corrosion resistant anodized aluminum, these recessed mounted mailboxes are the product of choice for facilities with limited wall cavity space. The top-loading units are protected from the weather. Feature 5-pin cylinder tenant cam locks with two keys (1,000 key changes) and resident name and number ID card holders. Verticals are USPS STD-4B+ approved for replacement uses. Warranty of 5 years.

PRICE
$719.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-5/8 in
Depth6-3/8 in
Height19-1/8 in
Weight35 lbs
Mailbox Dimensions (W x D x H)5-1/2" x 6" x 16"

Product Details

Assembly RequiredNo
TypeTop Loading Master Access
ColorSilver
Series1250
StyleRecessed
Mounting LocationRecessed Wall Mounted
MaterialAluminum
Package Quantity1
Manufacturers Part Number1250-6HA
Number of Mailboxes6
BrandFlorence

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUSPS-STD-4B+ for Replacement