- Pink Anti-Static Bags protect electronic components from static build-up as unwanted contaminants.
- Bags are manufactured from pink, anti-static polyethylene film.
- Zipper extends the width of the bag to secure contents.
Global Industrial
Model # :WBB3159879
Global Industrial Reclosable Anti Static Bags, 12"W x 12"L, 4 Mil, Pink, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 in |
| Thickness | 4 |
Product Details
| Package Quantity | 500 |
| Description | Anti Static Reclosable Poly Bags |
| Color | Pink |
| Bag Opening Type | Zip Top |
| Manufacturers Part Number | B3159879 |
| Conductive | Y |
| Brand | Global Industrial |