Features:
- Reclosable bags can be reused
- Bags meet FDA and USDA requirements
- Sizes listed are the inside usable dimensions of the bag
Weights & Dimensions
| Length | 18 in |
| Width | 13 in |
| Thickness | 4 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 200 |
| Color | Clear |
| Manufacturers Part Number | PB3795200PK |
| Closure | Seal Top |
| Brand | Box Partners |
Compliance & Certifications
| Certifications | FDA, USDA |