Features:
- Super heavyweight bags feature a track zipper extending the entire width of the bag
- Meet FDA & USDA requirements for food applications
- Sizes listed are the inside dimensions of the bag
Model # :WBB3174486
Weights & Dimensions
| Length | 18 in |
| Width | 16 in |
| Thickness | 8 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 250 |
| Description | Reclosable Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B3174486 |
| Closure | Seal Top |
| Brand | Global Industrial |
| Recyclable | Yes |
Compliance & Certifications
| Certifications | FDA, USDA |