Features:
- Reclosable bags help keep products free from dirt and moisture
- Bags are reusable and are FDA and USDA compliant
Model # :WBB3174436
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
| Thickness | 2 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 1,000 |
| Description | Reclosable Poly Bags |
| Color | Green |
| Manufacturers Part Number | B3174436 |
| Closure | Seal Top |
| Brand | Global Industrial |
| Recyclable | Yes |
Compliance & Certifications
| Certifications | FDA, USDA |