Features:
- Reclosable bags can be reused
- Bags meet FDA and USDA requirements
- Sizes listed are the inside usable dimensions of the bag
- 4 Size Pack: 100 Each of 4 x 6", 5 x 7", 6 x 9", 8 x 10"
Weights & Dimensions
| Length | Assorted in |
| Width | Assorted in |
| Thickness | 2 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 400 |
| Color | Clear |
| Manufacturers Part Number | PB400PK |
| Closure | Seal Top |
| Brand | Box Partners |
Compliance & Certifications
| Certifications | FDA, USDA |